!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 5 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL POUCH

INSULATED TOOL KIT, INSULATED, 5 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL POUCH

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 5 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 5 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL POUCH

INSULATED TOOL KIT, INSULATED, 5 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL POUCH

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5HYN2
  • Mfr. Model # 32872
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

This insulated tool kit is insulated. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes 6¼ inch insulated diagonal cutter, 8 inch insulated long-nose and 3.0, 4.5 mm slotted and more, 5 pieces, diagonal-cutting pliers, long-nose pliers, Phillips screwdriver, two slotted screwdrivers, drivers and bits, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Long-Nose Pliers
  • Number of Pliers2
  • Includes6 1/4 in Insulated Diagonal Cutter, 8 in Insulated Long-Nose and 3.0, 4.5 mm Slotted and #2 Phillips Insulated Screwdrivers, Belt Pack Pouch
  • Non-SparkingNot Non-Sparking
  • StandardsASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Pouch
  • Number of Pieces 5
  • Screwdrivers, Keys, and Bits Included Phillips Screwdriver, (2) Slotted Screwdrivers
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Number of Screwdrivers, Keys, and Bits 3
  • Tool Families Included Drivers and Bits, Pliers
  • Voltage Rating 1,000V
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list