!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 80 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 80 TOTAL PIECES, TOOL BAG

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 80 TOTAL PIECES, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 80 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 80 TOTAL PIECES, TOOL BAG

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,231.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X240
  • Mfr. Model # 32877
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 381
  • Shipping Weight 28.55 lbs

Product Details

This insulated tool kit is insulated. In addition, it is not non-sparking. This kit includes long-nose pliers: 6 5/16, 8 inch, 6 5/16 inch diagonal cutters, 6 5/16 inch bent nose pliers, and more, 80 pieces, cable cutter, knife, wire crimper, wire stripper, Ruler, lineman's pliers, two diagonal-cutting pliers, four long-nose pliers, two specialty screwdrivers, four Phillips screwdrivers, four specialty screwdrivers, nine tor and more.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces80
  • Screwdrivers, Keys, and Bits Included(2) Specialty Screwdrivers, (4) Phillips Screwdrivers, (4) Specialty Screwdrivers, (9) Torx Screwdrivers, (10) Hex Keys, (11) Slotted Screwdrivers, (12) Nut Drivers
  • Wrenches IncludedAdjustable Wrench
  • Electrical and Telecom Tools IncludedWire Crimper, Wire Stripper
  • Number of Pliers6
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedInsulated
  • Number of Cutting Tools2
  • Number of Measuring and Testing Tools1
  • Number of Sockets, Drive Tools, and Accessories16
  • Tool Families IncludedCutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Wrenches
  • Voltage Rating1,000V
  • Tool Storage Type Tool Bag
  • Drive Size1 3/8 in
  • Pliers Included Lineman's Pliers, (2) Diagonal-Cutting Pliers, (4) Long-Nose Pliers
  • Sockets, Drive Tools, and Accessories Included (2) Drive Tools, (14) Sockets
  • Cutting Tools Included Cable Cutter, Knife
  • Measuring and Testing Tools Included Ruler
  • Number of Wrenches 1
  • Includes Long-Nose Pliers: 6 5/16, 8 in, 6 5/16 in Diagonal Cutters, 6 5/16 in Bent Nose Pliers, 8 in High Leverage Cutters, 8 in Cable Cutters, 6 5/16 in Long Flat Nose Pliers, 6 5/16 in Stripping Pliers, 9 in Combo Pliers/Crimpers, 8 in Adj Wrench, Screwdrivers: Slotted: 2, 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8, 10 mm, Phillips: #0, 1, 2, 3, Square: #1, 2, Slotted/Phillips Terminal: #1, 2, TORX(R): T6, T7, T8, T9, T10, T15
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Number of Screwdrivers, Keys, and Bits 52
  • Standards ASTMF-1505-10, CSA, EN/IEC 60900, NFPA70E, VDE 0682/part 201
  • Tool Storage Included Tool Storage Included
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list