!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS, SAE, TOOL ROLL

INSULATED TOOL KIT, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS, SAE, TOOL ROLL

KNIPEX

INSULATED TOOL KIT, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS, SAE, TOOL ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS, SAE, TOOL ROLL

INSULATED TOOL KIT, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS, SAE, TOOL ROLL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DZD9
  • Mfr. Model # 9K 98 98 26 US
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 381
  • Shipping Weight 4.11 lbs

Product Details

This insulated tool kit is insulated. It meets the standards for ASTM F 1505, IEC 60900. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes 1,000v insulated tools: 8 inch high leverage diagonal-cutting pliers 74 08 200 us, 4 inch and more, 7 pieces, 10 inch high leverage diagonal-cutting pliers, 10 inch water pump pliers, 8 inch long-nose pl and more, drivers and bits, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers Included10 in High Leverage Diagonal-Cutting Pliers, 10 in Water Pump Pliers, 8 in Long-Nose Pliers with Cutter, 9 1/4 in High Leverage New England Style Lineman's Pliers
  • Includes1,000V Insulated Tools: 8 in High Leverage Diagonal-Cutting Pliers (74 08 200 US), 4 in (98 12 02), 4 in (98 24 02), 5 in (98 20 55), 7/32 in Slotted Screwdriver, 9 in High Leverage Combination Pliers (02 08 225 US), P2 Screwdriver, R2 Square Drive Screwdriver
  • Non-SparkingNot Non-Sparking
  • Tool Families IncludedDrivers and Bits, Pliers
  • Voltage Rating1,000V
  • Tool Storage Type Tool Roll
  • Number of Pieces 7
  • Number of Pliers 4
  • Insulated Insulated
  • Standards ASTM F 1505, IEC 60900
  • Tool Storage Included Tool Storage Included
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list