!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED TOOL SET,7 PC.

INSULATED TOOL SET,7 PC.

GREENLEE

INSULATED TOOL SET,7 PC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL SET,7 PC.

INSULATED TOOL SET,7 PC.

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L611
  • Mfr. Model # 0159-01-INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 381
  • Shipping Weight 5.42 lbs

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces7
  • Sockets, Drive Tools, and Accessories IncludedNone
  • Cutting Tools IncludedNone
  • Electrical and Telecom Tools IncludedNone
  • Miscellaneous Tools IncludedNone
  • Number of Wrenches0
  • Inspection and Retrieving Tools IncludedNone
  • Non-SparkingNo
  • Number of Cutting Tools0
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Putty Knives and Scrapers IncludedNone
  • Tool Families IncludedDrivers and Bits, Pliers
  • Tool Storage Height7 1/5 in
  • Tool Storage Width13 3/10 in
  • Tool Storage Type Tool Roll
  • Drive Size1 Sockets Not Included
  • Pliers Included Diagonal Cutting Pliers, Long-Nose Pliers, Tongue and Groove Plier
  • Wrenches Included None
  • Plumbing Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 4
  • Abrasives and Finishing Tools Included None
  • Insulated Insulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Standards ASTM F 1505-07
  • Tool Storage Depth 3 9/10 in
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list