!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS

INSULATED TOOL KIT, INSULATED, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS

KNIPEX

INSULATED TOOL KIT, INSULATED, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS

INSULATED TOOL KIT, INSULATED, 7 TOTAL PIECES, DRIVERS AND BITS/PLIERS

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $395.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9898-27US
  • Mfr. Model # 9K 98 98 27 US
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 380
  • Shipping Weight 4.04 lbs

Product Details

Insulated 7 piece tool kit. Contains 9 inches combination plier, 8 inches long nose plier, 8 inches diagonal plier, 10 inches alligator box joint plier and 3 slotted screwdrivers.

Technical Specs

  • ItemInsulated Tool Kit
  • Number of Pieces7
  • Screwdrivers, Keys, and Bits IncludedPhillips Screwdriver, (2) Slotted Screwdrivers
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Not Included
  • Non-SparkingNot Non-Sparking
  • StandardsASTM F 1505, IEC 60900
  • Tool Storage IncludedTool Storage Included
  • Voltage Rating1,000V
  • Measurement Type SAE
  • Pliers Included Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Number of Pliers 4
  • Includes 8 in Long-Nose Side Cutting Pliers, 8 in High Leverage Diagonal-Cutting Pliers, 9 in High Leverage Combination Pliers, 10 in Alligator Water Pump Pliers, Maxxpro Vde Slotted (5/32 in) 4.0 X 100, Maxxpro Vde Slotted (1/4 in) 6.5 X 150, Maxxpro Cde Phillips #2 X 100
  • Insulated Insulated
  • Number of Screwdrivers, Keys, and Bits 3
  • Tool Families Included Drivers and Bits, Pliers
  • Tool Storage Material Nylon
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list