!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 50 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 50 TOTAL PIECES, TOOL BAG

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 50 TOTAL PIECES, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 50 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 50 TOTAL PIECES, TOOL BAG

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,450.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X239
  • Mfr. Model # 32874
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Product Details

This insulated tool kit is insulated. In addition, it is not non-sparking. This insulated tool kit includes long-nose pliers: 6 5/16, 8 inch, 6 5/16 inch side cutters, 8 inch high leverage cutters, 6 5 and more, 50 pieces, knife, voltage detector, wire stripper, Ruler, diagonal-cutting pliers, two lineman's pliers, two long-nose pliers, tongue and groove pliers, four Phillips screwdrivers, four specialty screwdrivers, six hex keys, six nut drivers, eight and more.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, (2) Lineman's Pliers, (2) Long-Nose Pliers, Tongue and Groove Pliers
  • Wrenches IncludedAdjustable Wrench, Combination Wrench
  • Electrical and Telecom Tools IncludedVoltage Detector, Wire Stripper
  • Number of Pliers6
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedInsulated
  • Number of Cutting Tools1
  • Number of Measuring and Testing Tools1
  • StandardsASTM F-1505-10, CSA, EN/IEC 60900, NFPA70E, VDE 0682/part 201
  • Tool Storage Depth8 in
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Width16 in
  • Tool Storage Type Tool Bag
  • Number of Pieces 50
  • Screwdrivers, Keys, and Bits Included (4) Phillips Screwdrivers, (4) Specialty Screwdrivers, (6) Hex Keys, (6) Nut Drivers, (8) Torx Screwdrivers, (10) Slotted Screwdrivers
  • Cutting Tools Included Knife
  • Measuring and Testing Tools Included Ruler
  • Number of Wrenches 2
  • Includes Long-Nose Pliers: 6 5/16, 8 in, 6 5/16 in Side Cutters, 8 in High Leverage Cutters, 6 5/16 in Combination Pliers, 6 5/16 in Stripping Pliers, 9 in Combo Pliers/Crimpers, 8 in Adjustable Wrench, Screwdrivers: Slotted: 2, 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8 mm, Phillips:
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Number of Screwdrivers, Keys, and Bits 38
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Wrenches
  • Tool Storage Height 16 in
  • Tool Storage Material Canvas
  • Voltage Rating 1,000V
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list