!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, 27 TOTAL PIECES, SAE, 1/4 IN SOCKET DRIVE SIZE, TOOL CASE

INSULATED TOOL KIT, 27 TOTAL PIECES, SAE, 1/4 IN SOCKET DRIVE SIZE, TOOL CASE

FACOM

INSULATED TOOL KIT, 27 TOTAL PIECES, SAE, 1/4 IN SOCKET DRIVE SIZE, TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, 27 TOTAL PIECES, SAE, 1/4 IN SOCKET DRIVE SIZE, TOOL CASE

INSULATED TOOL KIT, 27 TOTAL PIECES, SAE, 1/4 IN SOCKET DRIVE SIZE, TOOL CASE

FACOM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,947.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTFC2185C.VSE
  • Mfr. Model # FC-2185C.VSE
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.15 lbs

Product Details

This insulated tool kit is insulated. In addition, it is not non-sparking. This insulated tool kit includes modular storage plastic carrying case, pair leather gloves size-9, 27 pieces, cable cutters, multifunction tester, voltage detector, wire stripper, gloves, diagonal-cutting pliers, flat nose pliers, half round pliers, lineman's pliers, two Phillips screwdrivers, four slotted screwdrivers, accessory, drive tool, three socket bits, five sockets, drivers and bits.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces27
  • Screwdrivers, Keys, and Bits Included(2) Phillips Screwdrivers, (4) Slotted Screwdrivers
  • Wrenches IncludedAdjustable Wrenches
  • Miscellaneous Tools IncludedGloves
  • Number of Wrenches1
  • IncludesModular Storage Plastic Carrying Case, Pair Leather Gloves Size-9
  • Non-SparkingNot Non-Sparking
  • Number of Miscellaneous Tools1
  • Number of Sockets, Drive Tools, and Accessories10
  • Tool Storage Depth13 in
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Width17 1/2 in
  • Tool Storage Type Tool Case
  • Drive Size1 1/4 in
  • Pliers Included Diagonal-Cutting Pliers, Flat Nose Pliers, Half Round Pliers, Lineman's Pliers
  • Sockets, Drive Tools, and Accessories Included Accessory, Drive Tool, (3) Socket Bits, (5) Sockets
  • Electrical and Telecom Tools Included Cable Cutters, Multifunction Tester, Voltage Detector, Wire Stripper
  • Number of Pliers 6
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Number of Electrical and Telecom Tools 3
  • Number of Screwdrivers, Keys, and Bits 6
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Wrenches
  • Tool Storage Height 7 1/4 in
  • Tool Storage Material Leather
  • Voltage Rating 1,000V AC
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list