INSULATED TOOL KIT, 24 TOTAL PIECES, CUTTING TOOLS/DRIVERS AND BITS/PLIERS/SOCKETS AND ACCESSORIES
INSULATED TOOL KIT, 24 TOTAL PIECES, CUTTING TOOLS/DRIVERS AND BITS/PLIERS/SOCKETS AND ACCESSORIES
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This insulated tool kit is insulated. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes moulded carrying case, 24 pieces, straight cable knife, diagonal-cutting pliers, lineman's pliers, long-nose pliers, cutting tools, drivers and bits, pliers, sockets and accessories.
Technical Specs
Item Insulated Tool Kit
Measurement Type SAE
Number of Pieces 24
Cutting Tools Included Straight Cable Knife
Includes Moulded Carrying Case
Non-Sparking Not Non-Sparking
Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
Tool Storage Included Tool Storage Included
Tool Storage Type Tool Case
Drive Size1 3/8 in
Pliers Included Diagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Number of Pliers 3
Insulated Insulated
Number of Cutting Tools 1
Tool Families Included Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories
Voltage Rating 1,000V AC
Country of Origin Germany
(subject to change)
Alternate Products
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,423.99
/ EACH