!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 22 TOTAL PIECES, TOOL CASE

INSULATED TOOL KIT, INSULATED, 22 TOTAL PIECES, TOOL CASE

KLEIN TOOLS

INSULATED TOOL KIT, INSULATED, 22 TOTAL PIECES, TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 22 TOTAL PIECES, TOOL CASE

INSULATED TOOL KIT, INSULATED, 22 TOTAL PIECES, TOOL CASE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,981.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN33527
  • Mfr. Model # 33527
  • UNSPSC # 27112137
  • CATALOGUE PAGE # 381
  • Shipping Weight 24.7 lbs

Product Details

Insulated 22-piece tool kit. Includes side-cutting pliers, diagonal-cutting pliers, angled head, heavy-duty long-nose pliers, tapered nose, long-nose pliers, 9 screwdrivers, pump pliers, wire stripper/cutter, high-leverage cable cutter, cable/lineman's skinning knife, and crimping/cutting tool. The custom case includes three pallets with custom-fitted pockets for each tool. Overall case dimensions are: 18-7/8 W x 15-3/8 D x 8-1/4 H inches.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedTongue and Groove Pliers, (8) Diagonal-Cutting Pliers
  • Cutting Tools IncludedCable Cutter, Knife
  • Number of Pliers9
  • IncludesCable Cutter, Case, Crimping/Cutting Tool, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter
  • Locking SystemCombination Lock, (2) Key Locked Latches
  • Number of Cutting Tools2
  • Number of Screwdrivers, Keys, and Bits9
  • Tool Families IncludedCutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Tool Storage Height8 1/4 in
  • Tool Storage Width18 7/8 in
  • Tool Storage Type Tool Case
  • Number of Pieces 22
  • Screwdrivers, Keys, and Bits Included (9) Specialty Screwdrivers
  • Electrical and Telecom Tools Included Wire Crimper, Wire Stripper
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Standards ASTM F1505-10, IEC 60900: 2012
  • Tool Storage Depth 15 3/8 in
  • Tool Storage Included Tool Storage Included
  • Voltage Rating 1,000V DC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list