!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 14 TOTAL PIECES, TOOL CASE, PLIER/SCREWDRIVER SET

INSULATED TOOL KIT, INSULATED, 14 TOTAL PIECES, TOOL CASE, PLIER/SCREWDRIVER SET

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 14 TOTAL PIECES, TOOL CASE, PLIER/SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 14 TOTAL PIECES, TOOL CASE, PLIER/SCREWDRIVER SET

INSULATED TOOL KIT, INSULATED, 14 TOTAL PIECES, TOOL CASE, PLIER/SCREWDRIVER SET

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $836.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X223
  • Mfr. Model # 32869
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

This insulated tool kit is insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes zippered tool pouch, 14 pieces, cable cutter, voltage detector, wire stripper, diagonal-cutting pliers, lineman's pliers, long-nose pliers, specialty screwdriver, two Phillips screwdrivers, two square screwdrivers, three slotted scre and more, cutting tools, drivers and bits, electrical and telecom tools, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
  • Cutting Tools IncludedCable Cutter
  • Number of Pliers3
  • IncludesZippered Tool Pouch
  • Non-SparkingNot Non-Sparking
  • Number of Electrical and Telecom Tools2
  • StandardsASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA-70E, VDE 0682/part201
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Case
  • Number of Pieces 14
  • Screwdrivers, Keys, and Bits Included Specialty Screwdriver, (2) Phillips Screwdrivers, (2) Square Screwdrivers, (3) Slotted Screwdrivers
  • Electrical and Telecom Tools Included Voltage Detector, Wire Stripper
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Number of Cutting Tools 1
  • Number of Screwdrivers, Keys, and Bits 8
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Voltage Rating 1,000V DC
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list