!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 13 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 13 TOTAL PIECES, TOOL BAG

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 13 TOTAL PIECES, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 13 TOTAL PIECES, TOOL BAG

INSULATED TOOL KIT, INSULATED, 13 TOTAL PIECES, TOOL BAG

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $571.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X237
  • Mfr. Model # 32878
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Product Details

This insulated tool kit is insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes 8 inch long-nose pliers, 9 inch combo pliers/crimpers, 8 inch high leverage cutters, and more, 13 pieces, knife, diagonal-cutting pliers, lineman's pliers, long-nose pliers, two Phillips screwdrivers, two square screwdrivers, two specialty screwdrivers, three slotted and more, cutting tools, drivers and bits, electrical and telecom tools, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
  • Cutting Tools IncludedKnife
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedInsulated
  • Number of Cutting Tools1
  • StandardsASTM, ASTM F1505, CSA, DIN 7437, EN/IEC, EN/IEC 60900, NFPA, NFPA-70E, OSHA, VDE, VDE 0682/part201
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Bag
  • Number of Pieces 13
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Square Screwdrivers, (2) Specialty Screwdrivers, (3) Slotted Screwdrivers
  • Number of Pliers 3
  • Includes 8 in Long-Nose Pliers, 9 in Combo Pliers/Crimpers, 8 in High Leverage Cutters, 50 mm Cable Stripping Knife, Screwdrivers: Slotted: 3, 4.5, 6 mm, Phillips: #1, 2, Square: #1, 2, Slotted/Phillips Terminal: #1, 2, Moulded Tool Box
  • Non-Sparking Not Non-Sparking
  • Number of Screwdrivers, Keys, and Bits 9
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Voltage Rating 1,000V AC
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list