!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED TOOL SET,11 PC

INSULATED TOOL SET,11 PC

JONARD TOOLS

INSULATED TOOL SET,11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL SET,11 PC

INSULATED TOOL SET,11 PC

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TDP7
  • Mfr. Model # TK-110INS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 381
  • Shipping Weight 4.5 lbs

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces11
  • Screwdrivers, Keys, and Bits Included(3) Phillips Screwdrivers, (4) Slotted Screwdrivers
  • Wrenches IncludedNone
  • Cutting Tools IncludedNone
  • Electrical and Telecom Tools Included(1) Wire Stripper
  • Measuring and Testing Tools IncludedNone
  • Number of Pliers3
  • Abrasives and Finishing Tools IncludedNone
  • Includes4 Slotted and 3 Phillips Screwdrivers, Linemans, Long Nose, and Diagonal Plier, Wire Stripper
  • InsulatedInsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools1
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories0
  • Putty Knives and Scrapers IncludedNone
  • Tool Families IncludedDrivers and Bits, Electrical and Telecom Tools, Pliers
  • Tool Storage Height12 1/5 in
  • Tool Storage MaterialNylon
  • Voltage Rating1,000 V AC
  • Tool Storage Type Tool Case
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Long-Nose Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 0
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 7
  • Number of Striking and Struck Tools 0
  • Standards IEC 60900
  • Tool Storage Depth 2 4/5 in
  • Tool Storage Included Yes
  • Tool Storage Width 8 3/10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list