!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TOOL KIT, INSULATED, 11 TOTAL PIECES, TOOL ROLL, PLIER/SCREWDRIVER SET

INSULATED TOOL KIT, INSULATED, 11 TOTAL PIECES, TOOL ROLL, PLIER/SCREWDRIVER SET

WIHA TOOLS

INSULATED TOOL KIT, INSULATED, 11 TOTAL PIECES, TOOL ROLL, PLIER/SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TOOL KIT, INSULATED, 11 TOTAL PIECES, TOOL ROLL, PLIER/SCREWDRIVER SET

INSULATED TOOL KIT, INSULATED, 11 TOTAL PIECES, TOOL ROLL, PLIER/SCREWDRIVER SET

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X233
  • Mfr. Model # 32986
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 382
  • Shipping Weight 4.25 lbs

Product Details

This insulated tool kit is insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This insulated tool kit includes 6 5/16 inch long-nose pliers, 6 5/16 inch diagonal cutters, 8 inch combination pliers, 6 5/16 and more, 11 pieces, cable cutter, wire stripper, diagonal-cutting pliers, lineman's pliers, long-nose pliers, two Phillips screwdrivers, two square screwdrivers, three slotted screwdrivers, cutting tools, drivers and bits, electrical and telecom tools, pliers.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
  • Cutting Tools IncludedCable Cutter
  • Number of Pliers3
  • Includes6 5/16 in Long-Nose Pliers, 6 5/16 in Diagonal Cutters, 8 in Combination Pliers, 6 5/16 in Stripping Pliers, Screwdrivers: Slotted: 3, 4.5, 5.5 mm, Phillips: #1, 2, Square: #1, 2, Roll Out Canvas Pouch
  • Non-SparkingNot Non-Sparking
  • Number of Screwdrivers, Keys, and Bits7
  • Tool Families IncludedCutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Tool Storage MaterialCanvas
  • Tool Storage Type Tool Roll
  • Number of Pieces 11
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Square Screwdrivers, (3) Slotted Screwdrivers
  • Electrical and Telecom Tools Included Wire Stripper
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Insulated
  • Number of Electrical and Telecom Tools 1
  • Standards ASTM, ASTM F1505, CSA, DIN 7437, EN/IEC, EN/IEC 60900, NFPA, NFPA-70E, OSHA, VDE, VDE 0682/part201
  • Tool Storage Included Tool Storage Included
  • Voltage Rating 1,000V AC
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list