!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TARPS,WHITE,12X20FT

INSULATED TARPS,WHITE,12X20FT

LAYFIELD GEOSYNTHETICS

INSULATED TARPS,WHITE,12X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TARPS,WHITE,12X20FT

INSULATED TARPS,WHITE,12X20FT

LAYFIELD GEOSYNTHETICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LAF392122000
  • Mfr. Model # 392122000
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High strength, lightweight and impermeable closed cell foam insulated tarp. UV stabilized outer shell made from Reinforced Polyethylene (RPE). Highly visible translucent orange colour allows light to pass when used vertically.

Technical Specs

  • Tarp ItemTarp
  • Cut Size12 ft. x 20 ft.
  • Tarp Finished Length20 ft
  • Tarp Resistant FeaturesMildew Resistant
  • Water Resistant/WaterproofWater Resistant
  • Grommet MaterialBrass
  • Thickness1/4"
  • FeaturesHigh Strength, Lightweight and Impermeable Closed Cell Foam Insulated, UV Stabilized Outer Shell
  • Tarp Material Polyethylene
  • Finished Size 12 ft. x 20 ft.
  • Tarp Finished Width 12 ft
  • Tarp Strength Heavy Duty
  • Colour White
  • Grommet I.D. #3 Spur-Style
  • Insulated Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list