!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED T-HANDLE HEX KEY, 2-LAYER, 90 ° ANGLE, ORANGE/YELLOW, TIP 2.5 MM, S2 TOOL STEEL

INSULATED T-HANDLE HEX KEY, 2-LAYER, 90 ° ANGLE, ORANGE/YELLOW, TIP 2.5 MM, S2 TOOL STEEL

GRAY TOOLS

INSULATED T-HANDLE HEX KEY, 2-LAYER, 90 °  ANGLE, ORANGE/YELLOW, TIP 2.5 MM, S2 TOOL STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED T-HANDLE HEX KEY, 2-LAYER, 90 ° ANGLE, ORANGE/YELLOW, TIP 2.5 MM, S2 TOOL STEEL

INSULATED T-HANDLE HEX KEY, 2-LAYER, 90 ° ANGLE, ORANGE/YELLOW, TIP 2.5 MM, S2 TOOL STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT67625I
  • Mfr. Model # 67625-I
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This insulated T-handle hex key has a 2.5-millimetre tip, a 90-degree working angle, and is made of S2 tool steel for strength and shock-resistant performance. It features a double-insulated design with an orange top insulation layer over a second yellow layer, which serves as a visual safety indicator.

Technical Specs

  • ItemHex Key
  • Handle Length3 1/8 in
  • MaterialS2 Tool Steel
  • Tip Size2.5 mm
  • Key ShapeT
  • InsulatedInsulated
  • Number of Ball Ends0
  • Corrosion ResistantCorrosion-Resistant
  • End ShapeHex
  • Handle ColourOrange
  • Handle TypeInsulated Cushion Grip
  • StandardsASTM F1505
  • Working Angle90 Degrees
  • Finish Double Insulated
  • Long Arm Length 3 in
  • Measurement Type Metric
  • Grip Style Plastic Coated
  • Length Family Standard
  • Non-Sparking Not Non-Sparking
  • Number of Tips 1
  • Driver Material S2 Steel
  • Fastener Holding Not Fastener Holding
  • Handle Material Double Insulated S2 Tool Steel
  • Non-Magnetic Not Non-Magnetic
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list