!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED STAPLES, STEEL, ¼ IN LEG L, 5/16 IN CROWN, BL, 300-PK, FOR T59 STAPLER

INSULATED STAPLES, STEEL, ¼ IN LEG L, 5/16 IN CROWN, BL, 300-PK, FOR T59 STAPLER

ARROW

INSULATED STAPLES, STEEL, ¼ IN LEG L, 5/16 IN CROWN, BL, 300-PK, FOR T59 STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED STAPLES, STEEL, ¼ IN LEG L, 5/16 IN CROWN, BL, 300-PK, FOR T59 STAPLER

INSULATED STAPLES, STEEL, ¼ IN LEG L, 5/16 IN CROWN, BL, 300-PK, FOR T59 STAPLER

ARROW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.81 / PACKAGE of 300

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3RAZ2
  • Mfr. Model # 591188BL
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These insulated staples are made of steel and come in black. They have a ¼-inch leg length, a 5/16-inch crown width, a fit wire diameter up to 5/16 inch, 0.024 x 0.048 inches gauge, and meet the UL standard. There are 300 staples in a pack. The staples are suitable for the T59 stapler.

Technical Specs

  • ItemStaples
  • For Use WithMfr. No. T59
  • StandardsUL Listed
  • Colour Black
  • Gauge 0.024 x 0.048"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms