INSULATED SQUARE SCREWDRIVER, #1 TIP SIZE, 10 3/4 IN OVERALL L, 6 IN SHANK L
INSULATED SQUARE SCREWDRIVER, #1 TIP SIZE, 10 3/4 IN OVERALL L, 6 IN SHANK L
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 10¾ inches and is insulated. The plastic handle is black. It meets the standards for ASTM, IEC. In addition, it has a SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Technical Specs
Item Screwdriver
Grip Style Ergonomic
Shank Length 6 in
Tip Style Square Recess
ESD Safe Not ESD Safe
Handle Colour Black
Insulated Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Insulated
Shank Shape Round
Tether Ready Not Tether Ready
Overall Length 10 3/4 in
Screwdriver Style Insulated Square
Tip Size #1
Corrosion Resistant Not Corrosion-Resistant
For Fastener Size #1
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Material Alloy Steel
Standards ASTM, IEC
Tip Finish Black Oxide
Country of Origin Taiwan
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.22
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.27
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.10
/ each