!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, TONGUE AND GROOVE, INSULATED, CURVED JAW, 10-1/4 X 13/32 IN, DROP-FORGED STEEL

PLIERS, TONGUE AND GROOVE, INSULATED, CURVED JAW, 10-1/4 X 13/32 IN, DROP-FORGED STEEL

GRAY TOOLS

PLIERS, TONGUE AND GROOVE, INSULATED, CURVED JAW, 10-1/4 X 13/32 IN, DROP-FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, TONGUE AND GROOVE, INSULATED, CURVED JAW, 10-1/4 X 13/32 IN, DROP-FORGED STEEL

PLIERS, TONGUE AND GROOVE, INSULATED, CURVED JAW, 10-1/4 X 13/32 IN, DROP-FORGED STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB45-10A-I
  • Mfr. Model # B45-10A-I
  • UNSPSC # 27112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These tongue and groove pliers feature a curved jaw and a double insulated vinyl gripped handle for superior safety. They have a groove joint adjustment type and are capable of seven different jaw positions. Their jaw is 1-1/4 x 13/32 inches in measurement and has a maximum opening size of 1-1/2 inches. These satin finish pliers are 10-1/4 inches in length and are made of drop-forged steel.

Technical Specs

  • ItemPliers
  • Adjustment MechanismGroove Joint
  • Overall Length10 1/2 in
  • Number of Jaw Positions7
  • Jaw Length1 1/4 in
  • FeaturesA Second Yellow Layer That Also Serves as a Visual Safety Indicator, Orange Top Insulation Layer
  • Grip MaterialVinyl
  • Plier MaterialForged Steel
  • Weight1.125 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Shape Curved
  • Maximum Jaw Opening 1 1/2 in
  • Jaw Width 13/32 in
  • Insulated Insulated
  • Finish Satin
  • Handle Colour Orange
  • Standards ASTM F1505
  • Product Type Plier
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories