!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED POZIDRIV SCREWDRIVER, INSULATED POZIDRIV SCREWDRIVER, #1 TIP SIZE, 0.24 IN SHANK DIA

INSULATED POZIDRIV SCREWDRIVER, INSULATED POZIDRIV SCREWDRIVER, #1 TIP SIZE, 0.24 IN SHANK DIA

WIHA

INSULATED POZIDRIV SCREWDRIVER, INSULATED POZIDRIV SCREWDRIVER, #1 TIP SIZE, 0.24 IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED POZIDRIV SCREWDRIVER, INSULATED POZIDRIV SCREWDRIVER, #1 TIP SIZE, 0.24 IN SHANK DIA

INSULATED POZIDRIV SCREWDRIVER, INSULATED POZIDRIV SCREWDRIVER, #1 TIP SIZE, 0.24 IN SHANK DIA

WIHA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KG65
  • Mfr. Model # 32401
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemScrewdriver
  • Grip StyleMoulded
  • Shank Diameter0.24 in
  • Tip Size#1
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size#1
  • Handle Length4 in
  • InsulatedInsulated
  • Non-MagneticNon-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank FinishBlack Oxide
  • Shank ShapeRound
  • Tether ReadyNot Tether Ready
  • Overall Length 7 1/2 in
  • Screwdriver Style Insulated Pozidriv
  • Shank Length 80 mm
  • Tip Style Pozidriv
  • ESD Safe Not ESD Safe
  • Handle Colour Red
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Shank Coating Black Oxide
  • Shank Material Alloy Steel
  • Standards ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
  • Tip Finish Black Oxide
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories