!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, INSULATED, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL

PLIER SET, INSULATED, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL

WIHA TOOLS

PLIER SET, INSULATED, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, INSULATED, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL

PLIER SET, INSULATED, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X228
  • Mfr. Model # 32981
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

This plier set has a length of 8 inches and is insulated. The handle is multicolour and has a insulated style/type. It features ergonomic moulded two-component soft comfort grips, finger jam protection, induction hardened and more. In addition, it is not tether ready with a bi-material deluxe cushion grip. This plier set includes 8 inch lineman's pliers, 8 inch diagonal cutting pliers, 8 inch needle-nose pliers, 8 inch combination pliers, 8 inch diagonal cutters, 8 inch long-nose.

Technical Specs

  • ItemPlier Set
  • InsulatedInsulated
  • Plier TypesDiagonal Pliers, Lineman's Pliers, Long-Nose Pliers
  • Jaw Opening TypeManual
  • Grip StyleDeluxe Cushion
  • Grip MaterialBi-Material
  • Handle StyleInsulated
  • Nose ShapeLong
  • Plier MaterialSteel
  • Steel TypeTool Steel
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 8 in Combination Pliers, 8 in Diagonal Cutters, 8 in Long-Nose
  • Voltage Rating 1,000 V
  • Features Ergonomic Moulded Two-Component Soft Comfort Grips, Finger Jam Protection, Induction Hardened Cutting Edges and Jaws, Moulded in Slip Guards, Protective Insulation Moulded Directly onto the Tool
  • Handle Colour Multicolour
  • Includes 8 in Lineman's Pliers, 8 in Diagonal Cutting Pliers, 8 in Needle-Nose Pliers
  • Overall Length 8 in
  • Standards ASTM, CSA, EN/IEC, NFPA, OSHA, VDE
  • Tether Ready Tether Not Ready
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list