!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK NUT DRIVER, 14 MM TIP SIZE, 9½ IN OVERALL L, 5/16 IN BOLT CLEARANCE

SOLID ROUND SHANK NUT DRIVER, 14 MM TIP SIZE, 9½ IN OVERALL L, 5/16 IN BOLT CLEARANCE

WIHA TOOLS

SOLID ROUND SHANK NUT DRIVER, 14 MM TIP SIZE, 9½ IN OVERALL L, 5/16 IN BOLT CLEARANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK NUT DRIVER, 14 MM TIP SIZE, 9½ IN OVERALL L, 5/16 IN BOLT CLEARANCE

SOLID ROUND SHANK NUT DRIVER, 14 MM TIP SIZE, 9½ IN OVERALL L, 5/16 IN BOLT CLEARANCE

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KG51
  • Mfr. Model # 32238
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • ItemSolid Round Shank Nut Driver
  • Bolt Clearance5/16 in
  • Grip StyleInsulated
  • Nut Driver StyleSolid Round
  • For Fastener Size14 mm
  • InsulatedYes
  • Non-MagneticYes
  • RatchetingNo
  • Tether ReadyNo
  • Shank MaterialAlloy Steel
  • Handle TypeMolded
  • Handle MaterialMulti-Component
  • Number of Pieces1
  • Corrosion ResistantYes
  • Hex Size14 mm
  • Tip Size 14 mm
  • Shank Length 5 in
  • Measurement Type Metric
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip No
  • Non-Sparking No
  • Replaceable Shank No
  • Shank Shape Round
  • Shank Finish Insulated
  • Handle Shape Straight
  • Overall Length 9 1/2 in
  • Container Type None
  • Handle Colour Red, Yellow
  • Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list