!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED MASTER ELECTRICIAN SET,80

INSULATED MASTER ELECTRICIAN SET,80

WIHA TOOLS

INSULATED MASTER ELECTRICIAN SET,80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED MASTER ELECTRICIAN SET,80

INSULATED MASTER ELECTRICIAN SET,80

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,923.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X224
  • Mfr. Model # 32800
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 381
  • Shipping Weight 41.8 lbs

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces79
  • Screwdrivers, Keys, and Bits Included(10) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (6) Phillips Screwdrivers, (9) Torx Keys
  • Wrenches Included(1) Adjustable Wrench
  • Cutting Tools Included(1) Cable Cutter, (1) Knife
  • Electrical and Telecom Tools Included(1) Voltage Detector, (1) Wire Stripper
  • Measuring and Testing Tools Included(1) Ruler
  • Number of Pliers6
  • Abrasives and Finishing Tools IncludedNone
  • IncludesLong Nose Pliers: 6-5/16, 8", 6-5/16" Diagonal Cutters, 8" High Leverage Cutters, 6-5/16" Bent Nose Pliers, 6-5/16" Cable Cutters, 6-5/16" Long Flat Nose Pliers, 6-5/16" Stripping Pliers, 9" Combo Pliers/Crimpers, 8" Adj Wrench, Screwdrivers: Slotted: 2.5
  • InsulatedInsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools2
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories16
  • Putty Knives and Scrapers IncludedNone
  • Tool Families IncludedCutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Wrenches
  • Voltage Rating1,000 V AC
  • Tool Storage Type Rolling Tool Case
  • Drive Size1 1/2 in: 9/16 in: 5/8 in: 11/16 in: 3/4 in: 13/16 in: 7/8 in
  • Pliers Included (1) Specialty Pliers, (2) Lineman's Pliers, (3) Long-Nose Pliers
  • Sockets, Drive Tools, and Accessories Included (1) Accessory, (1) Drive Tool, (14) Sockets
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 1
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 2
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 1
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 51
  • Number of Striking and Struck Tools 0
  • Standards ASTM F 1505-01, EN/IEC 60900, CSA
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list