!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 8 IN LENGTH, 2 3/4 X 21/32 IN JAW, VINYL/STEEL

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 8 IN LENGTH, 2 3/4 X 21/32 IN JAW, VINYL/STEEL

GRAY TOOLS

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 8 IN LENGTH, 2 3/4 X 21/32 IN JAW, VINYL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 8 IN LENGTH, 2 3/4 X 21/32 IN JAW, VINYL/STEEL

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 8 IN LENGTH, 2 3/4 X 21/32 IN JAW, VINYL/STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB232B-I
  • Mfr. Model # B232B-I
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have a side cutter, an orange vinyl layer, and a second yellow layer that doubles as a visual safety indicator. These pliers measure eight inches long with a jaw length of 2 3/4 inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.

Technical Specs

  • ItemNeedle-Nose Straight Cutter
  • Jaw Length2 3/4 in
  • InsulatedInsulated
  • FeaturesOrange Top Insulation Layer, Precisely Machined Serrated Teeth Provide a Safe and Secure Hold of Small Wires and Objects, Second Yellow Layer That Also Serves as a Visual Safety Indicator
  • Handle ColourOrange, Yellow
  • Jaw Width21/32 in
  • StandardsASTM F1505
  • Overall Length 8 in
  • Tip Width 13/64 in
  • Voltage Rating 1,000V
  • Grip Material Vinyl
  • Jaw Texture Serrated
  • Plier Material Steel
  • Weight 0.625 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list