!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 6 1/2 IN LENGTH, 2 X 21/32 IN JAW, VINYL/STEEL

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 6 1/2 IN LENGTH, 2 X 21/32 IN JAW, VINYL/STEEL

GRAY TOOLS

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 6 1/2 IN LENGTH, 2 X 21/32 IN JAW, VINYL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 6 1/2 IN LENGTH, 2 X 21/32 IN JAW, VINYL/STEEL

LONG NOSE PLIERS, INSULATED, 1000 V, ORANGE/YELLOW, 6 1/2 IN LENGTH, 2 X 21/32 IN JAW, VINYL/STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB231B-I
  • Mfr. Model # B231B-I
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have an orange vinyl layer and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches long with a jaw length of two inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.

Technical Specs

  • ItemNeedle Nose Straight Cutter
  • Jaw Length2"
  • InsulatedInsulated
  • FeaturesPrecisely Machined Serrated Teeth Provide a Safe and Secure Hold of Small Wires and Objects, Features An Orange Top Insulation Layer, and a Second Yellow Layer That also Serves as a Visual Safety Indicator, Provides User Protection, Individually Insulated
  • Jaw Width21/32"
  • Overall Length 6-1/2"
  • Tip Width 13/64"
  • Voltage Rating 1000 V
  • Handle Colour Orange/Yellow
  • Standards ASTM F1505

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list