DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 7 1/4 IN L, JAW 1 X 7/8 IN, VINYL/STEEL
DIAMOND SLIM NOSE PLIERS, 1000 V, INSULATED, ORNG, 7 1/4 IN L, JAW 1 X 7/8 IN, VINYL/STEEL
GRAY TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These diamond slim nose pliers feature a vinyl handle with two layers of insulation-an orange top layer and a second yellow layer that also serves as a safety indicator. They have a 1,000-volt rating, measure 7 1/4 inches in length, and have a 1 x 7/8-inch jaw with a maximum 7/8-inch jaw opening and a zero-degree bend. They are made of forged steel for durable use and are not tether capable.
Technical Specs
Item Diamond Slim-Nose Pliers
Cut Profile Standard
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Diamond Slim-Nose
Jaw Length 1 in
Jaw Opening Type Manual
Voltage Rating 1,000V
Blade Material Steel
Finish Insulated
Handle Colour Orange
Plier Material Steel
Steel Type Alloy Steel
Plier Type Side Cutting-Diamond Slim-Nose Insulated Pliers
Cutter Type Side Cutter
Insulated Insulated
Head Offset Angle 0 Degrees
Overall Length 7 1/4 in
Jaw Width 7/8 in
Grip Style Rubber Insulated
Tether Ready Not Tether Capable
Features Orange Top Insulation Layer, Second Yellow Layer That Also Serves As A Visual Safety Indicator
Grip Material Plastic
Handle Style Insulated Ergonomic
Standards ASTM F1505
Weight 0.750 lb
Country of Origin United States
(subject to change)