!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED CABLE CUTTER, SHEAR, 9 1/2 IN OVERALL L

INSULATED CABLE CUTTER, SHEAR, 9 1/2 IN OVERALL L

IDEAL

INSULATED CABLE CUTTER, SHEAR, 9 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED CABLE CUTTER, SHEAR, 9 1/2 IN OVERALL L

INSULATED CABLE CUTTER, SHEAR, 9 1/2 IN OVERALL L

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46W387
  • Mfr. Model # 35-9052
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This insulated cable cutter has a length of 9½ inches and is insulated. The handle is red and has a double insulated style/type. It features drop-forged, hardened cutting edges provide accurate cuts without cable distortion, high carb and more and meets the standards for 1,000V, ASTM F1505-01, IEC 60 900, OSHA 29 CFR 1910, UL. This insulated cable cutter is designed for: aluminum, copper.

Technical Specs

  • ItemInsulated Cable Cutter
  • FeaturesDrop-Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High Carbon Steel Construction, The Precision-Ground, Insulated High-Leverage Cable Cutter
  • Handle ColourRed
  • InsulatedInsulated
  • Material ApplicationAluminum, Copper
  • Standards1,000V Certified, ASTM F1505-01, IEC 60 900, OSHA 29 CFR 1910, UL Listed
  • Cutting Action Shear
  • For Maximum Wire Thickness 2/0 (Copper), 4/0 (Aluminum)
  • Handle Style Double Insulated
  • Jaw Material High Carbon Tool Steel
  • Overall Length 9 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories