!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTRUMENTATION CAP, 304 STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, 1 IN OVERALL L

INSTRUMENTATION CAP, 304 STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, 1 IN OVERALL L

USA SEALING

INSTRUMENTATION CAP, 304 STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, 1 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTRUMENTATION CAP, 304 STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, 1 IN OVERALL L

INSTRUMENTATION CAP, 304 STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, FEMALE NPT, 1 IN OVERALL L

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF7908
  • Mfr. Model # ZUSA-PF-7908
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This ANSI/ASME-certified, 3/8-inch hex head cap has an FNPT connection type. It is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 4770 PSI with a temperature range of -65 Degrees F to 800 Degrees F.

Technical Specs

  • ItemInstrumentation Cap
  • Nominal Pipe Size3/8 in
  • Material Grade304
  • Outside Diameter1 in
  • Maximum Operating Pressure4,900 psi
  • Temp. Range-65 Degrees to 800 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • MagneticNot Magnetic
  • Basic Fitting ShapeCap
  • Specific Fitting Shape Hex Head Cap
  • Pipe Fitting Material Stainless Steel
  • Fitting Connection Type FNPT
  • Overall Length 1 in
  • Max. Steam Pressure 4,770 psi
  • Plug Drive Style 19/32 in Hex
  • Includes Seal Seal Not Included
  • Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1
  • Hex Size 7/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list