!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME, 3 WIRES

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME, 3 WIRES

LEESON

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME, 3 WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME, 3 WIRES

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME, 3 WIRES

LEESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $654.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61KN22
  • Mfr. Model # 10346000
  • UNSPSC # 26101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP1/2 hp
  • No. of Speeds1
  • Full Load Amps5.0 A
  • Hz60 Hz
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeCradle Base
  • Number of Wires3
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Conduit Box LocationInterior
  • Overall Length9 15/16 in
  • Weight22 lb
  • Nominal Efficiency0.63
  • IncludesKey
  • Usable @ 200VNot Usable at 200V
  • Motor Application General Purpose
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625 RPM
  • Voltage 115V AC
  • Frame 56
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Drip Proof
  • Motor Mounting Position All Angle
  • Motor Frame Material Steel
  • Shaft Length 1 7/8 in
  • Conduit Box Position F1
  • Motor Bearings Ball
  • Length Less Shaft 8 1/16 in
  • Stud Size #8-32 x 2
  • Standards CSA Certified, UL Recognized
  • Manufacturers Warranty Length 18 mo
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list