!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, S56 FRAME

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, S56 FRAME

LEESON

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, S56 FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, S56 FRAME

INSTANT REVERSE MOTOR, CRADLE BASE, 1/2 HP, 1,625 NAMEPLATE RPM, 115 V AC, S56 FRAME

LEESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60PV46
  • Mfr. Model # 19174300
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.2 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP1/2 hp
  • No. of Speeds1
  • Full Load Amps5.8 A
  • Hz60/50 Hz
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCW
  • Motor Mounting TypeCradle Base
  • Motor Frame MaterialSteel
  • Shaft Length1 7/8 in
  • Conduit Box PositionF3
  • Motor BearingsBall
  • Length Less Shaft9 13/16 in
  • Nominal Efficiency0.575
  • Manufacturers Warranty Length1 yr
  • HP @ 50Hz1/2 hp
  • Service Factor @ 50Hz1
  • Voltage @ 50Hz115V AC
  • Motor Application Garage/Gate Opener
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,625 RPM
  • Voltage 115V AC
  • Frame S56
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Intermittent
  • Motor Enclosure Design Open Drip Proof
  • Motor Mounting Position Horizontal
  • Shaft Dia. 5/8 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Overall Length 10 5/16 in
  • Weight 24 lb
  • Standards CSA Certified, UL Recognized
  • Full Load Amps @ 50Hz 5.8 A
  • RPM @ 50Hz 1,350 RPM
  • Usable @ 208V Not Usable at 208V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list