!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT REVERSE MOTOR, CRADLE BASE, 1/3 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME

INSTANT REVERSE MOTOR, CRADLE BASE, 1/3 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME

MARATHON

INSTANT REVERSE MOTOR, CRADLE BASE, 1/3 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT REVERSE MOTOR, CRADLE BASE, 1/3 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME

INSTANT REVERSE MOTOR, CRADLE BASE, 1/3 HP, 1,625 NAMEPLATE RPM, 115 V AC, 56 FRAME

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $647.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSP254
  • Mfr. Model # P254
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP1/3 hp
  • No. of Speeds1
  • Full Load Amps3.8 A
  • Hz60/50 Hz
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeCradle Base
  • Number of Wires3
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Motor BearingsBall
  • Length Less Shaft7 9/16 in
  • Nominal Efficiency0.575
  • Motor Application Garage/Gate Opener
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625/1,325 RPM
  • Voltage 115V AC
  • Frame 56
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Drip Proof
  • Motor Mounting Position All Angle
  • Motor Frame Material Steel
  • Shaft Length 1 7/8 in
  • Conduit Box Location Exterior
  • Overall Length 9 7/16 in
  • Weight 18 lb
  • Standards CE Certified, CSA Certified, UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list