!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

MARATHON

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $589.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSP253
  • Mfr. Model # P253
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP1/2 hp
  • No. of Speeds1
  • Full Load Amps5.4 A
  • Hz60/50 Hz
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeRigid Base
  • Number of Wires2
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Conduit Box LocationExterior
  • Overall Length10 5/16 in
  • Weight18 lb
  • Stud Size#8-32
  • StandardsUL Recognized
  • Service Factor @ 50Hz1
  • Usable @ 208VNot Usable at 208V
  • Motor Application Comm Equip
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625/1,325 RPM
  • Voltage 115V
  • Frame 56
  • Motor Service Factor 1.00
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Drip Proof
  • Motor Mounting Position All Angle
  • Motor Frame Material Rolled Steel
  • Shaft Length 1 7/8 in
  • Conduit Box Position F1
  • Motor Bearings Ball
  • Length Less Shaft 8 7/16 in
  • Bolt Circle Dia. 5 15/16 in
  • Nominal Efficiency 59.1%
  • RPM @ 50Hz 1,325 RPM
  • Usable @ 200V Not Usable at 200V
  • Voltage @ 50Hz 115V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list