!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

MARATHON

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

INSTANT REV MOTOR, 1/2 HP, 1625 RPM, 115 V

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSP247
  • Mfr. Model # P247
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP1/2 hp
  • No. of Speeds1
  • Full Load Amps5.8 A
  • Hz60 Hz
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Enclosure DesignTotally Enclosed Non-Ventilated
  • Motor Mounting PositionAll Angle
  • Motor Frame MaterialRolled Steel
  • Shaft Length1 1/2 in
  • Conduit Box PositionF1
  • Motor BearingsBall
  • Length Less Shaft7 15/16 in
  • Bolt Circle Dia.5 3/16 in
  • Nominal Efficiency59.1%
  • Usable @ 200VNot Usable at 200V
  • Motor Application Comm Equip
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625 RPM
  • Voltage 115V
  • Frame 48
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Number of Wires 2
  • Shaft Dia. 1/2 in
  • Motor Shaft Design Flat
  • Conduit Box Location Exterior
  • Overall Length 9 7/16 in
  • Weight 18 lb
  • Stud Size #8-32
  • Standards CSA Certified, UL Recognized
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list