!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSTALLER KIT, RF/COAX,CRIMP/COMPRE

INSTALLER KIT, RF/COAX,CRIMP/COMPRE

IDEAL

INSTALLER KIT, RF/COAX,CRIMP/COMPRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTALLER KIT, RF/COAX,CRIMP/COMPRE

INSTALLER KIT, RF/COAX,CRIMP/COMPRE

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6KJT8
  • Mfr. Model # 33-410
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • ItemCommunications Tool Kit
  • Measurement TypeSAE
  • Number of Pieces8
  • Screwdrivers, Keys, and Bits IncludedNone
  • Wrenches IncludedNone
  • Cutting Tools Included(1) Cable Cutter
  • Electrical and Telecom Tools Included(2) Cable Strippers, (1) Coax Compression Tool, (1) Wire Crimper
  • Measuring and Testing Tools IncludedNone
  • Number of Pliers0
  • Abrasives and Finishing Tools IncludedNone
  • Foam Inserts IncludedNo
  • Inspection and Retrieving Tools IncludedNone
  • Non-SparkingNo
  • Number of Cutting Tools0
  • Number of HVAC Tools0
  • Number of Measuring and Testing Tools0
  • Number of Plumbing Tools0
  • Number of Screwdrivers, Keys, and Bits0
  • Number of Striking and Struck Tools0
  • Tool Families IncludedCutting Tools, Electrical and Telecom Tools
  • Tool Storage Type Tool Bag
  • Drive Size1 Sockets Not Included
  • Pliers Included None
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included (1) Jar of Compression Connectors, (3) Die Sets
  • Number of Wrenches 0
  • Features Termination for Crimp and Compression Connectors
  • Includes Compression F-Connector RG-6
  • Insulated Uninsulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 4
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 4
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Putty Knives and Scrapers Included None
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list