!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTALLATION TESTER,BATTERY

INSTALLATION TESTER,BATTERY

FLUKE

INSTALLATION TESTER,BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INSTALLATION TESTER,BATTERY

INSTALLATION TESTER,BATTERY

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,678.46 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET1672USFTT
  • Mfr. Model # 1672 US FTT
  • UNSPSC # 26110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.52 lbs

Technical Specs

  • ItemInstallation Tester
  • Bluetooth CompatibleYes
  • Calibration CertificateAvailable Separately
  • Display TypeDigital
  • Greater Than 30V WarningNo
  • Insulation Limit AlarmNo
  • Minimum Insulation Resistance10 kiloohm
  • Parameters MeasuredAC Voltage, Continuity, DC Voltage, Loop, Line Impedance
  • Power SourceBattery
  • Resistance Accuracy+/- (1.5 % + 3 digits)
  • Test Voltage1,000V DC, 100V DC, 250V DC, 500V DC
  • USB Data Download IncludedYes
  • Alert TypeSound
  • Auto RangingYes
  • Battery Size10.8V
  • Data LoggerYes
  • Display Size5 in
  • Includes BatteriesYes
  • Input Impedance320 kiloohm
  • IP RatingIP40
  • Low Resistance Range0.01 Ohm to 2000 Ohm
  • Maximum AC Voltage Measured600 V AC
  • Maximum Ground Resistance Measurement2,000 ohm
  • Minimum AC Voltage Measured2 V AC
  • Minimum Ground Resistance Measurement200 ohm
  • Number of Batteries Required1
  • Operating Voltage10.8V
  • Test Lead Length150 cm
  • Tool Height4.7 in
  • Tool Width5.6 in
  • Backlit Digital Display Yes
  • CAT Safety Rating CAT III 600V, CAT IV 300V
  • Capacitance Auto Discharge Yes
  • Dustproof No
  • Includes Alligator Clips, Hanging Strap, Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads, Probes, USB-C, Zero Adapter
  • Maximum Insulation Resistance 1,000 megaohm
  • PI/DAR Testing No
  • Pass/Fail Selection Limits Yes
  • Remote Test Probe Included Yes
  • Test Current 10 mA
  • Timed Ramp Voltage Test Yes
  • Waterproof No
  • Auto Power Off Yes
  • Battery Chemistry Lithium Ion
  • Communication Protocol USB
  • Display Screen Type LCD Touchscreen
  • Features Easy Setup with the Full-Color Touch Screen, Smart Device, PC, Fast, Accurate Testing with Auto Test, Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results, Generate Certificates On Site, Simple Bidirectional User Interface Eliminates Complex Multi-Level Menus
  • Includes Software Yes
  • Insulation Resistance Resolution 0.01 megaohm
  • Live Circuit Voltage Greater Than 30V AC/DC
  • Manufacturer Warranty Length 3 yr
  • Maximum DC Voltage Measured 600 V DC
  • Maximum Operating Temperature 104 Degrees F
  • Minimum DC Voltage Measured 2 V DC
  • Minimum Operating Temperature 32 Degrees F
  • Number of Records Stored 1,000
  • Standards BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
  • Testing Functions AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop, Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
  • Tool Length 10.3 in
  • Country of Origin Serbia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list