!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INST REV MOTOR, 3/4 HP, 1725 RPM, 115/230 V AC

INST REV MOTOR, 3/4 HP, 1725 RPM, 115/230 V AC

MARATHON

INST REV MOTOR, 3/4 HP, 1725 RPM, 115/230 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INST REV MOTOR, 3/4 HP, 1725 RPM, 115/230 V AC

INST REV MOTOR, 3/4 HP, 1725 RPM, 115/230 V AC

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $666.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC1489
  • Mfr. Model # C1489
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • ItemInstant Reverse Motor
  • PhaseSingle
  • HP3/4 hp
  • Voltage115/230V AC
  • Frame56
  • Motor Service Factor1
  • Ins. ClassB
  • Motor Enclosure DesignTotally Enclosed Fan Cooled
  • Motor Mounting PositionAll Angle
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • StandardsCE Certified, CSA Certified, UL Recognized
  • Motor Application Garage/Gate Opener
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725 RPM
  • Full Load Amps 11.0/5.5 A
  • Hz 60 Hz
  • Motor Thermal Protection Manual
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Type Rigid Base
  • Number of Wires 7
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list