!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION CAMERA,960 X 240 PIXELS

INSPECTION CAMERA,960 X 240 PIXELS

GENERAL

INSPECTION CAMERA,960 X 240 PIXELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION CAMERA,960 X 240 PIXELS

INSPECTION CAMERA,960 X 240 PIXELS

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53CJ23
  • Mfr. Model # TS03
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • ItemInspection Camera
  • Monitor Size1.7 in
  • Shaft Dia.0.31 in
  • Wireless DisplayYes
  • Shaft Length39 in
  • Probe Lighting System(4) Adjustable Bright LED Lamps
  • FeaturesConnects Wirelessly to iPhone and Android Phones with Application, Generate A Local WiFi Hotspot for Storage and Sharing, Probe is Waterproof and Flexible, Record and Display Real Time Video and Photos
  • Includes(4) Batteries, 45 Degrees Mirror, Magnetic Pickup, Pickup Hook, Users Manual
  • Observation Depth 2.4 in to Infinity
  • Camera Size 8.0 mm
  • Recording Image, Video
  • Power Source (4) AA Batteries
  • Pixel Resolution 960 x 240
  • Drop Tested 1 m
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list