This key locking thread insert is made of C1215 steel and has a black phosphate finish. In addition, it prevents rotational spinout from vibration or torque, positive mechanical lock, locking keys to hold in place. This key locking thread insert is designed for use with metal.
Technical Specs
ItemKey Locking Thread Insert
Insert Diameter1/2 in
Internal Thread Size3/8"-16
External Thread Size1/2"-13
Thread DirectionRight Hand
MaterialSteel
Wall TypeThin Wall
Compatible MaterialMetal
Drill Bit Size29/64 in
Maximum Hole Diameter0.453125 in
FeaturesPrevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
System of MeasurementInch
Overall Length1/2 in
Internal Thread Fit3B
External Thread Fit2A
Thread TypeCoarse
FinishBlack Phosphate
Number of Locking Keys4
Compatible Tap Size1/2"-13
Minimum Installation Depth9/16 in
Material Grade/ClassC1215
Country of OriginUnited States
(subject to change)