This key locking thread insert is made of C1215 steel and has a black phosphate finish. In addition, it prevents rotational spinout from vibration or torque, positive mechanical lock, locking keys to hold in place. This key locking thread insert is designed for use with metal.
Technical Specs
ItemKey Locking Thread Insert
Insert Diameter7/16 in
Internal Thread Size1/4"-28
External Thread Size7/16"-14
Thread DirectionRight Hand
MaterialSteel
Wall TypeHeavy Wall
Compatible MaterialMetal
Drill Bit SizeX
Maximum Hole Diameter0.397 in
FeaturesPrevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
System of MeasurementInch
Overall Length3/8 in
Internal Thread Fit3B
External Thread Fit2A
Thread TypeFine
FinishBlack Phosphate
Number of Locking Keys2
Compatible Tap Size7/16"-14
Minimum Installation Depth7/16 in
Material Grade/ClassC1215
Country of OriginUnited States
(subject to change)