!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSERT BIT SET, COLOUR, METAL MAGNETIC CASE, HEX 1/4 IN, STEEL, 36 PCS

INSERT BIT SET, COLOUR, METAL MAGNETIC CASE, HEX 1/4 IN, STEEL, 36 PCS

GRAY TOOLS

INSERT BIT SET, COLOUR, METAL MAGNETIC CASE, HEX 1/4 IN, STEEL, 36 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSERT BIT SET, COLOUR, METAL MAGNETIC CASE, HEX 1/4 IN, STEEL, 36 PCS

INSERT BIT SET, COLOUR, METAL MAGNETIC CASE, HEX 1/4 IN, STEEL, 36 PCS

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.66 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT88036
  • Mfr. Model # 88036
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Made of quality tool steel, this 36-piece insert bit set is colour-coded for quick identification and packaged in a metal case with a magnetic holder and a forward quick release. The 1/4-inch hex design works with most bit holders. This set includes 1/8, 3/16, 7/32, and 9/64 inch hex bits: 2, 3, 4, 5, and 6 millimetre hex bits: Phillips # 1 (3), 2 (5), and 3 (2): slotted # 4, 5, 6, 8, and 10: and square recess # 0 (1), 1 (2), 2 (5), and 3 (2).

Technical Specs

  • ItemColour Insert Bit Set With Metal Case
  • Tip StyleHex: Phillips: Square Recess: Slotted
  • Number of Pieces36
  • Measurement TypeSAE: Metric: Square: Slotted
  • Container TypeMetal Case
  • Tip Size 1/8": 3/16": 5/32": 7/32": 9/64": 2.00mm: 3.00mm: 4.00mm: 5.00mm: 6.00mm: #0: #1: #2: #3: #4: #5: #6: #8: #10
  • Drive Size Hex 1/8, 3/16, 5/32, 7/32, 9/64, 2mm, 3mm, 4mm, 5mm, 6mm, Phillips(R) #1 (3), #2 (5), #3 (2), Square recess #0 (1), #1 (2), #2 (5), #3 (2), Slotted 4, 5, 6, 8, 10
  • Material Tool Steel
  • For Screw Type Hex: Phillips: Square Recess: Slotted
  • Includes Hex 1/8, 3/16, 5/32, 7/32, 9/64, 2mm, 3mm, 4mm, 5mm, 6mm, Phillips(R) #1 (3), #2 (5), #3 (2), Square recess #0 (1), #1 (2), #2 (5), #3 (2), Slotted 4, 5, 6, 8, 10, and magnetic bit holder with forward quick release. Metal case included.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list