!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, 3.5 MM/4.5 MM TIP SIZE

INSULATED SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, 3.5 MM/4.5 MM TIP SIZE

WIHA TOOLS

INSULATED SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, 3.5 MM/4.5 MM TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, 3.5 MM/4.5 MM TIP SIZE

INSULATED SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, 3.5 MM/4.5 MM TIP SIZE

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LW88
  • Mfr. Model # 32090
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This screwdriver set has a width of 4½ inch, a height of 1 inch, and is insulated. The multicomponent handle is red with an ergonomic style/type. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes keystone slotted: 9/64 inch x 4 inch, 3/16 inch x 5 inch, Phillips: #1 x 3 inch, #2 x 4 inch, 4 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size3.5 mm, 4.5 mm
  • Grip StyleErgonomic
  • InsulatedInsulated
  • Non-SparkingNot Non-Sparking
  • IncludesKeystone Slotted: 9/64 in x 4 in, 3/16 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in
  • StandardsASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
  • RatchetingNot Ratcheting
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • Handle ColourRed
  • Handle TypeErgonomic
  • Sizes IncludedKeystone Slotted: 9/64 in x 4 in, 3/16 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in
  • Container Length9 1/2 in
  • Voltage Rating1,000V AC, 1,500V DC
  • Tip Finish Chrome
  • Tip Style Phillips, Slotted
  • Number of Pieces 4
  • ESD Safe Not ESD Safe
  • Measurement Type Metric
  • Corrosion Resistant Corrosion-Resistant
  • Tether Ready Not Tether Ready
  • Shank Finish Chrome
  • Shank Shape Round
  • For Fastener Size 3.5 mm, 4.5 mm
  • Handle Material Multicomponent
  • Magnetized Tip Not Magnetized Tip
  • Container Height 1 in
  • Container Width 4 1/2 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list