!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPC INTERFACE ADAPTER CABLE, DIGIMATIC INSTRUMENT CONNECTION, 0.9 FT CABLE L

SPC INTERFACE ADAPTER CABLE, DIGIMATIC INSTRUMENT CONNECTION, 0.9 FT CABLE L

MITUTOYO

SPC INTERFACE ADAPTER CABLE, DIGIMATIC INSTRUMENT CONNECTION, 0.9 FT CABLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPC INTERFACE ADAPTER CABLE, DIGIMATIC INSTRUMENT CONNECTION, 0.9 FT CABLE L

SPC INTERFACE ADAPTER CABLE, DIGIMATIC INSTRUMENT CONNECTION, 0.9 FT CABLE L

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $579.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT264-007
  • Mfr. Model # 264-007
  • UNSPSC # 27111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This Mitutoyo Series 264 series spc interface adapter cable is designed for use with laptop, mitutoyo digimatic measuring tools with spc output, pc.

Technical Specs

  • ItemSPC Interface Adapter Cable
  • Cable Length0.9 ft
  • For Use WithLaptop, Mitutoyo Digimatic Measuring Tools With SPC Output, PC
  • Output End Connection TypeRS232C
  • Supports Keyboard OutputYes
  • Product TypeSPC Interface Adapter Cable
  • Brand and Series Mitutoyo Series 264
  • For Instrument manufacturer Model Number IT-016U
  • Instrument Connection Type Digimatic
  • Package Quantity 1
  • Compatible Output Devices Computer
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories