!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INLINE STRAINER: POLYPROPYLENE, ¾ IN, NPT, 80 MESH, 100 PSI, 4 3/16 IN H, 3 1/32 IN L

INLINE STRAINER: POLYPROPYLENE, ¾ IN, NPT, 80 MESH, 100 PSI, 4 3/16 IN H, 3 1/32 IN L

BANJO

INLINE STRAINER: POLYPROPYLENE, ¾ IN, NPT, 80 MESH, 100 PSI, 4 3/16 IN H, 3 1/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE STRAINER: POLYPROPYLENE, ¾ IN, NPT, 80 MESH, 100 PSI, 4 3/16 IN H, 3 1/32 IN L

INLINE STRAINER: POLYPROPYLENE, ¾ IN, NPT, 80 MESH, 100 PSI, 4 3/16 IN H, 3 1/32 IN L

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ELX2
  • Mfr. Model # LSTM075-80C
  • UNSPSC # 40142501
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.25 lbs

Product Details

This inline strainer measures 4 3/16 inch height x 2⅜ inch width x 3 1/32 inch length, a 30 gpm flow rate, and is made of polypropylene.

Technical Specs

  • ItemInline Strainer
  • Connection TypeNPT
  • Pipe Size3/4 in
  • Length3 1/32 in
  • Screen MaterialStainless Steel
  • ColourBlack
  • Connection Size3/4 in
  • Includes ScreenScreen Included
  • Material Grade316
  • Maximum Temperature70 Degrees F
  • Micron Rating177 micron
  • Screen Area6.75 sq in
  • Width2 3/8 in
  • Material Polypropylene
  • Bowl Colour Clear
  • Maximum Pressure at 100 deg F 212 psi
  • Height 4 3/16 in
  • Gasket Material EPDM
  • Connection Gender Female
  • Flow Rate 30 gpm
  • Incoming Tube Size 3/4 in
  • Maximum Pressure 100 psi
  • Mesh Size 80 mesh
  • Outgoing Tube Size 3/4 in
  • Strainer Type Mesh
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list