INLINE STRAINER: POLYPROPYLENE, ⅜ IN, NPT, 35 MESH, 50 PSI, 2¼ IN H, 3⅜ IN L, CLEAR
INLINE STRAINER: POLYPROPYLENE, ⅜ IN, NPT, 35 MESH, 50 PSI, 2¼ IN H, 3⅜ IN L, CLEAR
FLOJET
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 1740 series inline strainer is for use with freshwater, water. In addition, it measures 2¼ inch height x 3⅜ inch length x 2¾ inch diameter, has a two gpm flow rate, and is made of polypropylene.
Technical Specs
Item Inline Strainer
Connection Type NPT
Pipe Size 3/8 in
Length 3 3/8 in
Screen Material Stainless Steel
Application Freshwater
Connection Gender Female
Diameter 2 3/4 in
For Use With Water
Incoming Tube Size 3/8 in
Maximum Pressure 50 psi
Mesh Size 35 mesh
Outgoing Tube Size 3/8 in
Strainer Type Mesh
Material Polypropylene
Bowl Colour Clear
Maximum Pressure at 100 deg F 70 psi
Height 2 1/4 in
Gasket Material Buna
Colour Black
Connection Size 3/8 in
Flow Rate 2 gpm
Includes Screen Screen Included
Material Grade 304
Maximum Temperature 125 Degrees F
Micron Rating 420 micron
Series 1740
Country of Origin China
(subject to change)