!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER DUAL,LASER TARGETIN

INFRARED THERMOMETER DUAL,LASER TARGETIN

IDEAL

INFRARED THERMOMETER DUAL,LASER TARGETIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INFRARED THERMOMETER DUAL,LASER TARGETIN

INFRARED THERMOMETER DUAL,LASER TARGETIN

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.39 / EACH

EHC: EHC :
Min Qty 6 = $554.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI61-847
  • Mfr. Model # 61-847
  • UNSPSC # 41111956
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item - Infrared ThermometerInfrared Thermometer
  • Temp. Range (C) - Infrared-32 Degrees to 500 Degrees C
  • Temp. Accuracy (F) - Infrared+/-3.6 Degrees F or +/-1.8% of Reading, Whichever is Greater
  • Laser Sighting - InfraredYes
  • Display - IR CameraBacklit LCD
  • Data HoldData Hold
  • Response Time250 ms
  • Operating Temp. Range32 Degrees to 122 Degrees F
  • TriggerSingle-Shot
  • Manufacturers Warranty Length2 yr
  • Batteries IncludedBatteries Included
  • Battery Size(2) AAA
  • Power SourceCordless
  • Temp. Range (F) - Infrared -26 Degrees to 932 Degrees F
  • Temp. Accuracy (C) - Infrared +/-1.8 Degrees C or +/-1.8% of Reading, Whichever is Greater
  • Emissivity 0.10-1.00 Adjustable
  • Temperature Alarm - Thermometer High, Low
  • Alarm Indication Audible
  • Spectral Response - Infrared 8 micron m to 14 micron m
  • Repeatability 1 .5 Degrees F or 0.7%, Whichever is Greater
  • Standards UL Certified, Complies with IEC/EN 60825-1 and 21 CFR 1010/1040
  • Includes (2) 1.5V AAA Batteries
  • Alarm High, Low
  • Battery Run Time Greater Than5 hr
  • Features Integrated Lanyard and Tie-Off Point, Dual Laser Targeting System
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list