!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL VACUUM GAUGE,ALUMINUM

INDUSTRIAL VACUUM GAUGE,ALUMINUM

WINTERS

INDUSTRIAL VACUUM GAUGE,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INDUSTRIAL VACUUM GAUGE,ALUMINUM

INDUSTRIAL VACUUM GAUGE,ALUMINUM

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRP3S6000
  • Mfr. Model # P3S6000
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemIndustrial Vacuum Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range30 to 0
  • Dial ColourWhite
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Socket MaterialBrass
  • Accuracy GradeASME B40.100 Grade 2A
  • ApplicationBoilers
  • Accuracy ScaleFull Scale
  • Bezel MaterialStainless Steel
  • Case ConstructionWelded Joint
  • Case Diameter4.92 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting TypeStem-Mount
  • Non-SparkingNo
  • Pointer CharacteristicsMicrometer Adjustable
  • Pointer MaterialAluminum
  • Process Temperature Range-40 Degrees to 150 Degrees F
  • Secondary Pressure Range-101 to 0
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Aluminum
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP52
  • Dry Dampening Feature None
  • Pressure Gauge Type HVAC Dial Pressure Gauge
  • Gauge Case Liquid None
  • Compatible Process Media Air, Fresh Water, Oil, Steam
  • Sensor Material Phosphor Bronze
  • Series P3S 300
  • Primary Scale Units in Hg
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Blowout Safety Back No
  • Case Depth 2 in
  • Case Finish Painted
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material Brass
  • Over-Pressure Limit 30%
  • Pointer Colour Black
  • Pressure Range Type Vacuum
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Standards ANSI/ASME, ASME, CRN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list