!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL TIMING BELT,1,280 MM L

INDUSTRIAL TIMING BELT,1,280 MM L

CONTINENTAL

INDUSTRIAL TIMING BELT,1,280 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL TIMING BELT,1,280 MM L

INDUSTRIAL TIMING BELT,1,280 MM L

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIHCTD8M128021
  • Mfr. Model # 20800011
  • UNSPSC # 23131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemIndustrial Timing Belt
  • Belt SeriesConti(R) Synchrochain Carbon
  • Number of Teeth160
  • Pitch Length1,280 mm
  • Top Width21 mm
  • Belt Trade SizeUrethane Carbon
  • Maximum Operating Temperature176 Degrees F
  • Reinforcing Cord MaterialCarbon Fiber
  • Belt Material Polyurethane
  • Industry Number 8MGT-1280-21
  • Pitch 8 mm
  • Tooth Location One Side
  • Application Heavy Duty Applications
  • Length Type Closed Loop
  • Minimum Operating Temperature -40 Degrees F
  • Resistance Properties Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list