!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL SCBA, M, ALUMINUM/NYLON, 30 MINUTES, LOW PRESSURE, 2216 PSI

INDUSTRIAL SCBA, M, ALUMINUM/NYLON, 30 MINUTES, LOW PRESSURE, 2216 PSI

G1 INDUSTRIAL

INDUSTRIAL SCBA, M, ALUMINUM/NYLON, 30 MINUTES, LOW PRESSURE, 2216 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL SCBA, M, ALUMINUM/NYLON, 30 MINUTES, LOW PRESSURE, 2216 PSI

INDUSTRIAL SCBA, M, ALUMINUM/NYLON, 30 MINUTES, LOW PRESSURE, 2216 PSI

G1 INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,550.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10215805
  • Mfr. Model # 10215805
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This G1 industrial self-contained breathing apparatus has a cylinder with 2216 pound-force per square inch pressure. It is made of aluminum and has a duration of 30 minutes. The medium industrial apparatus with low-pressure includes a nylon harness without padding, a chest strap, a facepiece with polyester head harness, and a hard case.

Technical Specs

  • ItemIndustrial SCBA
  • Cylinder Duration30 min
  • Mask SizeM
  • System TypeSCBA System
  • Cylinder Pressure2,216 psi
  • Includes Carrying CaseYes
  • StandardsNIOSH Approved
  • Includes Cylinder, Facepiece, Hard Case, Harness
  • Includes Mask Yes
  • Series G1
  • Cylinder Material Aluminum
  • Harness Material Nylon
  • Pressure Type Low Pressure
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list