!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL PRESSURE GAUGE,4 IN DIAL SZ

INDUSTRIAL PRESSURE GAUGE,4 IN DIAL SZ

WINTERS

INDUSTRIAL PRESSURE GAUGE,4 IN DIAL SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
INDUSTRIAL PRESSURE GAUGE,4 IN DIAL SZ

INDUSTRIAL PRESSURE GAUGE,4 IN DIAL SZ

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPFP646WBG
  • Mfr. Model # PFP646WBG
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-1.0%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourGray
  • Primary Pressure Range0 to 200
  • Dial ColourGlow-in-the-Dark White
  • Liquid-Filled CaseYes
  • Panel-MountableNo
  • Socket Material316L Stainless Steel
  • Accuracy GradeASME B40.100 Grade 1A
  • ApplicationCompressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
  • Accuracy ScaleFull Scale
  • Bezel Gasket MaterialBuna-N
  • Bezel Mounting TypeBayonet Ring
  • Case ConstructionWelded Joint
  • Case Diameter3.964 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Calibration CertificateNo
  • Includes Vent PlugYes
  • Mounting TypeStem-Mount
  • Non-SparkingNo
  • Pointer CharacteristicsMicrometer Adjustable
  • Pointer MaterialAluminum
  • Process Temperature Range-40 Degrees to 250 Degrees F
  • Secondary Pressure Range0 to 1,400
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP66, NEMA 4X
  • Dry Dampening Feature None
  • Pressure Gauge Type Industrial Pressure Gauge
  • Gauge Case Liquid Glycerin
  • Compatible Process Media Oil
  • Sensor Material 316L Stainless Steel
  • Series PFP
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
  • Bezel Material 304 Stainless Steel
  • Blowout Safety Back Yes
  • Case Depth 1.95 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Restrictor Screw
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Over-Pressure Limit 25%
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Standards ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list