!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PAINTED WASHDOWN FAN, 30 IN BLADE DIA, 10,050 CFM, 115/230V AC, ½ HP MOTOR HP

INDUSTRIAL PAINTED WASHDOWN FAN, 30 IN BLADE DIA, 10,050 CFM, 115/230V AC, ½ HP MOTOR HP

DAYTON

INDUSTRIAL PAINTED WASHDOWN FAN, 30 IN BLADE DIA, 10,050 CFM, 115/230V AC, ½ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PAINTED WASHDOWN FAN, 30 IN BLADE DIA, 10,050 CFM, 115/230V AC, ½ HP MOTOR HP

INDUSTRIAL PAINTED WASHDOWN FAN, 30 IN BLADE DIA, 10,050 CFM, 115/230V AC, ½ HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $605.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1VCG2
  • Mfr. Model # 1VCG2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Product Details

Commercial washdown air circulator, propeller diameter 30 inches, 495 watts, 115/230 volts, 4.7/2.4 amperes, 1140 RPM, air flow 10001 CFM, air velocity at 20 feet 750 feet per minute, 1/2 HP, motor permanent split capacitor.

Technical Specs

  • ItemIndustrial Painted Wash-down Fan
  • Wheeled BaseStationary
  • Watts525
  • Voltage115/230V AC
  • Air Flow10,050 cfm
  • RPM1,100 RPM
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.800 fpm
  • Air Velocity @ 60 Ft.180 fpm
  • Sound Level77 dBA
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug ConfigurationHardwired
  • Width33 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • ColourGrey
  • Wire Guard FinishZinc-Plated
  • Drive TypeDirect Drive
  • IncludesConduit Box, Mounting Bolts, Mounting Device, Secondary Safety Support Cable
  • Product TypeIndustrial Painted Washdown Fan
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 4.3/2.3 A
  • Air Velocity @ 10 Ft. 1,275 fpm
  • Air Velocity @ 40 Ft. 310 fpm
  • Assembly Required Assembly Not Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design Permanent Split Capacitor
  • Motor Insulation Class F
  • Thermal Protection Automatic Reset
  • Fan Cord Length No Cord
  • Height 34 3/8 in
  • Depth 24 1/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Height Adjustment Fixed Height
  • Standards OSHA, UL, UL 507 Hose Down Test, cUL
  • Environmental Applications Industrial
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list