!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL LUBRICANT,AEROSOL CAN,12 OZ.

INDUSTRIAL LUBRICANT,AEROSOL CAN,12 OZ.

TRI-FLOW

INDUSTRIAL LUBRICANT,AEROSOL CAN,12 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL LUBRICANT,AEROSOL CAN,12 OZ.

INDUSTRIAL LUBRICANT,AEROSOL CAN,12 OZ.

TRI-FLOW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SAYTF200271
  • Mfr. Model # TF200271
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.053 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandTri-Flow
  • Net Fill12 oz
  • Lubricant ContainerAerosol Can
  • Primary AdditivePTFE
  • Max. Operating Temp.475 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourBrown
  • FlammabilityFlammable
  • Flash Point-20 Degrees F
  • USDA Certified Biobased ProductNo
  • Max. Operating Temp. Range451 Degrees to 500 Degrees F
  • Lubricant Film Wet
  • Series P.T.F.E
  • Container Size 12 oz
  • Lubricant Base Mineral Oil
  • Min. Operating Temp. -60 Degrees F
  • NSF Rating H2 No Food Contact
  • VOC Content 22.7 %
  • Odorless No
  • GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
  • Standards NSF Rated
  • Operating Temp. Range -60 Degrees to 475 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list